Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ZDHT 150504FR, for Aluminum Shouder Mills

  • Mfr # 211762 ALU

  • Zoro # G816120920


product price: $23.89
/ea
Sold in multiples of 10 for $238.90

Key Features

Corner Radius
0.4 mm
Grade
HU7705
Insert Thickness
5.56 mm
Insert Material
Carbide
Insert Type
ZDHT 150504FR-F10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211762 ALU
Zoro #
G816120920
UPC #
-
Country of Origin
Austria

Dimensions

Corner Radius
0.4 mm
Insert Thickness
5.56 mm
Min. Cutting Depth
0.1 mm

Details

Grade
HU7705
Item
Indexable insert for milling
Insert Material
Carbide
Insert Type
ZDHT 150504FR-F10
Number of Changes/Inserts
2
Feed Per Tooth
0.1 – 0.25 mm
Correction Factor
2.5

Description

Version: Indexable inserts ground all round for a precise fit in the tool body. High-performance micro-grain substrate from the latest generation of tool materials. Optimised preparation of cutting edges for use in materials that are easy to machine. Corner radius: 0.4 mm Feed fz per tooth: 0.1 - 0.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.