
Milling Insert, ZDHT 150508FR, for Aluminum Shouder Mills
Mfr # 211764 ALU
Zoro # G816120906
product price: $23.89
/eaSold in multiples of 10 for $238.90
Key Features
Corner Radius
0.8 mm
Insert Type
ZDHT 150508FR-F10
Insert Thickness
5.56 mm
Grade
HU7705
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
211764 ALU
Zoro #
G816120906
UPC #
-
Country of Origin
Austria
Dimensions
Corner Radius
0.8 mm
Insert Thickness
5.56 mm
Min. Cutting Depth
0.1 mm
Details
Insert Type
ZDHT 150508FR-F10
Item
Indexable insert for milling
Grade
HU7705
Insert Material
Carbide
Correction Factor
2.5
Number of Changes/Inserts
2
Feed Per Tooth
0.1 – 0.25 mm
Description
Version: Indexable inserts ground all round for a precise fit in the tool body. High-performance micro-grain substrate from the latest generation of tool materials. Optimised preparation of cutting edges for use in materials that are easy to machine. Corner radius: 0.8 mm Feed fz per tooth: 0.1 - 0.25 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.