
Milling Insert, ZDHT 150512 FR, for Aluminum Shouder Mills
Mfr # 211766 ALU
Zoro # G316120918
product price: $26.29
/eaSold in multiples of 10 for $262.90
Key Features
Corner Radius
1.2 mm
Insert Material
Carbide
Insert Type
ZDHT 150512 FR-F10
Insert Thickness
5.56 mm
Coating
uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
211766 ALU
Zoro #
G316120918
UPC #
-
Country of Origin
Austria
Dimensions
Corner Radius
1.2 mm
Insert Thickness
5.56 mm
Min. Cutting Depth
0.1 mm
Details
Insert Material
Carbide
Item
Indexable insert for milling
Insert Type
ZDHT 150512 FR-F10
Coating
uncoated
Grade
HU7705
Number of Changes/Inserts
2
Correction Factor
2.5
Feed Per Tooth
0.1 – 0.25 mm
Description
Version: Indexable inserts ground all round for a precise fit in the tool body. High-performance micro-grain substrate from the latest generation of tool materials. Optimised preparation of cutting edges for use in materials that are easy to machine. Corner radius: 1.2 mm Feed fz per tooth: 0.1 - 0.25 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.