
Milling Insert, ZDHT 150516 FR, for Aluminum Shouder Mills
Mfr # 211767 ALU
Zoro # G016120904
product price: $23.89
/eaSold in multiples of 10 for $238.90
Key Features
Coating
uncoated
Grade
HU7705
Corner Radius
1.6 mm
Insert Type
ZDHT 150516 FR-F10
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
211767 ALU
Zoro #
G016120904
UPC #
-
Country of Origin
Austria
Dimensions
Corner Radius
1.6 mm
Insert Thickness
5.56 mm
Min. Cutting Depth
0.1 mm
Details
Item
Indexable insert for milling
Coating
uncoated
Grade
HU7705
Insert Type
ZDHT 150516 FR-F10
Insert Material
Carbide
Feed Per Tooth
0.1 – 0.25 mm
Number of Changes/Inserts
2
Correction Factor
2.5
Description
Version: Indexable inserts ground all round for a precise fit in the tool body. High-performance micro-grain substrate from the latest generation of tool materials. Optimised preparation of cutting edges for use in materials that are easy to machine. Corner radius: 1.6 mm Feed fz per tooth: 0.1 - 0.25 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.