Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Insert, ZDHT 150520FR, for Aluminum Shouder Mills

  • Mfr # 211768 ALU

  • Zoro # G516120909


product price: $23.89
/ea
Sold in multiples of 10 for $238.90

Key Features

Corner Radius
2 mm
Insert Thickness
5.56 mm
Insert Material
Carbide
Grade
HU7705
Insert Type
ZDHT 150520FR-F10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211768 ALU
Zoro #
G516120909
UPC #
-
Country of Origin
Austria

Dimensions

Corner Radius
2 mm
Insert Thickness
5.56 mm
Min. Cutting Depth
0.1 mm

Details

Insert Material
Carbide
Grade
HU7705
Item
Indexable insert for milling
Insert Type
ZDHT 150520FR-F10
Correction Factor
2.5
Number of Changes/Inserts
2
Feed Per Tooth
0.1 – 0.25 mm

Description

Version: Indexable inserts ground all round for a precise fit in the tool body. High-performance micro-grain substrate from the latest generation of tool materials. Optimised preparation of cutting edges for use in materials that are easy to machine. Corner radius: 2 mm Feed fz per tooth: 0.1 - 0.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.