Milling Insert, ZDHT 150560FR, for Aluminum Shouder Mills

  • Mfr # 211777 ALU

  • Zoro # G616120915


product price: $23.89
/ea
Sold in multiples of 10 for $238.90

Key Features

Insert Type
ZDHT 150560FR-F10
Insert Material
Carbide
Corner Radius
6 mm
Insert Thickness
5.56 mm
Grade
HU7705
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211777 ALU
Zoro #
G616120915
UPC #
-
Country of Origin
Austria

Dimensions

Corner Radius
6 mm
Insert Thickness
5.56 mm
Min. Cutting Depth
0.1 mm

Details

Insert Type
ZDHT 150560FR-F10
Insert Material
Carbide
Item
Indexable insert for milling
Grade
HU7705
Number of Changes/Inserts
2
Feed Per Tooth
0.1 – 0.25 mm
Correction Factor
2.5

Description

Version: Indexable inserts ground all round for a precise fit in the tool body. High-performance micro-grain substrate from the latest generation of tool materials. Optimised preparation of cutting edges for use in materials that are easy to machine. Note: Carrier modification insert seats is required before use. Corner radius: 6 mm Feed fz per tooth: 0.1 - 0.25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.