Zoro Homepage

Mini Bow Saw with Ergonomic Handle, Blade Length: 200 mm

  • Mfr # 581196

  • Zoro # G314484357


product price: $12.29
/ea

Key Features

Length
310 mm
Blade length
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581196
Zoro #
G314484357
UPC #
-
Country of Origin
Germany

Dimensions

Length
310 mm
Blade length
200 mm

Details

Item
Coping saw

Description

Compact bow saw with ergonomic handle for non-fatiguing work in difficult to access places. The dynamic form ensures an ideal distribution of forces and promotes better control of the saw blade. Stepless blade tensioning by a knurled nut. Blade length 200 mm. The bow saw with its prominent bow frame is characterised by the u-shaped bow which tensions the saw blades. The limitation in depth of cut of hand bow saws is presented by the distance from the blade to the bow. This frame shape permits the use of particularly slim saw blades, which in other frame shapes would be liable to buckle when subjected to cutting movements with the force in alternate senses or other than in the pulling sense. Thanks to the thin hacksaw blades the metal cutting effort required is reduced, because of the small cutting width. Thus this type of saw is the classic standard for hacksaw work in metalworking. Supplied with: General-purpose saw blade for metal, aluminium, wood and plastic. Blade length: 200 mm Overall length: 310 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.