
Mini Carbide Burr, Z FINE, Very Fine, Type: A0313
Mfr # 546840 A0313
Zoro # G814387028
product price: $15.19
/eaKey Features
Shape
Cylindrical
Overall Length
40 mm
Tool material
Carbide
Shank Diameter
3 mm
Tooth type abbreviation
Z FINE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546840 A0313
Zoro #
G814387028
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
40 mm
Shank Diameter
3 mm
Head Diameter
3 mm
Head length
13 mm
Details
Shape
Cylindrical
Type
A0313
Item
Burr
Tool material
Carbide
Tooth type abbreviation
Z FINE
Toothing grit designation
Very Fine
Series
Tooth configuration Z FINE
Description
GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Carbide mini burr with shank 3 mm. Cylindrical shape A ZYA, without end cut. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Shank : 3 mm Shape description: Cylindrical Head : 3 mm Head length: 13 mm Overall length: 40 mm Shank : 3 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.