
Mini Carbide Burr, Z FINE, Very Fine, Type: C0313
Mfr # 546840 C0313
Zoro # G414386940
product price: $15.89
/eaKey Features
Shape
Ball Nose
Overall Length
40 mm
Shank Diameter
3 mm
Tooth type abbreviation
Z FINE
Tool material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546840 C0313
Zoro #
G414386940
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
40 mm
Shank Diameter
3 mm
Head length
13 mm
Head Diameter
3 mm
Details
Shape
Ball Nose
Item
Burr
Type
C0313
Tooth type abbreviation
Z FINE
Tool material
Carbide
Series
Tooth configuration Z FINE
Toothing grit designation
Very Fine
Description
GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Carbide mini burr with shank 3 mm. Cylindrical ball nose shape WRC Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Shank : 3 mm Shape description: Ball nose Head : 3 mm Head length: 13 mm Overall length: 40 mm Shank : 3 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.