
Mini Carbide Burr, Z FINE, Very Fine, Type: I0204
Mfr # 546840 I0204
Zoro # G214387383
product price: $29.45
/eaKey Features
Shape
Internal
Overall Length
40 mm
Head Diameter
2.5 mm
Series
Tooth configuration Z FINE
Toothing grit designation
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546840 I0204
Zoro #
G214387383
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
40 mm
Head Diameter
2.5 mm
Head length
4 mm
Shank Diameter
3 mm
Details
Shape
Internal
Item
Burr
Type
I0204
Series
Tooth configuration Z FINE
Toothing grit designation
Very Fine
Tooth type abbreviation
Z FINE
Tool material
Carbide
Description
GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Carbide mini burr with shank 3 mm. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Also for cutting forms of internal . Shank : 3 mm Shape description: Internal Head : 2.5 mm Head length: 4 mm Overall length: 40 mm Shank : 3 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.