Zoro Homepage

Mini Carbide Burr, Z FINE, Very Fine, Type: I0408

  • Mfr # 546840 I0408

  • Zoro # G414387343


product price: $42.95
/ea

Key Features

Shape
Internal
Overall Length
50 mm
Series
Tooth configuration Z FINE
Shank Diameter
3 mm
Head length
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546840 I0408
Zoro #
G414387343
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
50 mm
Shank Diameter
3 mm
Head length
8 mm
Head Diameter
4 mm

Details

Shape
Internal
Type
I0408
Item
Burr
Series
Tooth configuration Z FINE
Tool material
Carbide
Toothing grit designation
Very Fine
Tooth type abbreviation
Z FINE

Description

GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Carbide mini burr with shank 3 mm. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Also for cutting forms of internal . Shank : 3 mm Shape description: Internal Head : 4 mm Head length: 8 mm Overall length: 50 mm Shank : 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.