Zoro Homepage

Mini Carbide Burr, Z5, Fine, Type: A0210

  • Mfr # 546800 A0210

  • Zoro # G214387017


product price: $14.15
/ea

Key Features

Shape
Cylindrical
Overall Length
40 mm
Tool material
Carbide
Toothing grit designation
Fine
Head length
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546800 A0210
Zoro #
G214387017
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
40 mm
Head length
10 mm
Shank Diameter
3 mm
Head Diameter
2 mm

Details

Shape
Cylindrical
Type
A0210
Item
Burr
Tool material
Carbide
Toothing grit designation
Fine
Series
Tooth configuration Z5
Tooth type abbreviation
Z5

Description

GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Carbide mini burr with shank 3 mm. Cylindrical shape A ZYA, without end cut. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Shank : 3 mm Shape description: Cylindrical Head : 2 mm Head length: 10 mm Overall length: 40 mm Shank : 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.