Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Carbide Burr, Z5, Fine, Type: D0403

  • Mfr # 546800 D0403

  • Zoro # G414386803


product price: $20.19
/ea

Key Features

Shape
Ball
Overall Length
34 mm
Tooth type abbreviation
Z5
Toothing grit designation
Fine
Head Diameter
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546800 D0403
Zoro #
G414386803
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
34 mm
Head Diameter
4 mm
Head length
3 mm
Shank Diameter
3 mm

Details

Shape
Ball
Item
Burr
Type
D0403
Tooth type abbreviation
Z5
Toothing grit designation
Fine
Tool material
Carbide
Series
Tooth configuration Z5

Description

GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Carbide mini burr with shank 3 mm. Ball shape KUD Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Shank : 3 mm Shape description: Ball Head : 4 mm Head length: 3 mm Overall length: 34 mm Shank : 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.