
Mini Carbide Burr, Z5, Fine, Type: M0613
Mfr # 546800 M0613
Zoro # G814387011
product price: $16.65
/eaKey Features
Shape
Pointed Cone
Overall Length
43 mm
Tooth type abbreviation
Z5
Head Diameter
6 mm
Tool material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546800 M0613
Zoro #
G814387011
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
43 mm
Head Diameter
6 mm
Shank Diameter
3 mm
Head length
13 mm
Details
Shape
Pointed Cone
Item
Burr
Type
M0613
Tooth type abbreviation
Z5
Tool material
Carbide
Toothing grit designation
Fine
Series
Tooth configuration Z5
Description
GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Carbide mini burr with shank 3 mm. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Shank : 3 mm Shape description: pointed cone Head : 6 mm Head length: 13 mm Overall length: 43 mm Shank : 3 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.