
Mini Carbide Burr, Z9, Very Coarse, Type: D0403
Mfr # 546908 D0403
Zoro # G114387476
product price: $22.65
/eaKey Features
Shape
Ball
Overall Length
34 mm
Tool material
Carbide
Shank Diameter
3 mm
Toothing grit designation
Very Coarse (Nf/Alu)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546908 D0403
Zoro #
G114387476
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
34 mm
Shank Diameter
3 mm
Head length
3 mm
Head Diameter
4 mm
Details
Shape
Ball
Item
Burr
Type
D0403
Tool material
Carbide
Toothing grit designation
Very Coarse (Nf/Alu)
Tooth type abbreviation
Z9
Series
Tooth configuration Z9
Description
GARANT burrs are manufactured from highest quality carbide with high wear-resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Carbide mini burr with shank 3 mm. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Shank : 3 mm Shape description: Ball Head : 4 mm Head length: 3 mm Overall length: 34 mm Shank : 3 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.