
Mini Carbide Burr, Z9, Very Coarse, Type: F0313
Mfr # 546908 F0313
Zoro # G614387440
product price: $17.69
/eaKey Features
Shape
Round Arch
Overall Length
40 mm
Toothing grit designation
Very Coarse (Nf/Alu)
Head Diameter
3 mm
Tool material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
546908 F0313
Zoro #
G614387440
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
40 mm
Head Diameter
3 mm
Shank Diameter
3 mm
Head length
13 mm
Details
Shape
Round Arch
Type
F0313
Item
Burr
Toothing grit designation
Very Coarse (Nf/Alu)
Tool material
Carbide
Series
Tooth configuration Z9
Tooth type abbreviation
Z9
Description
GARANT burrs are manufactured from highest quality carbide with high wear-resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide. Carbide mini burr with shank 3 mm. Application: Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation. Shank : 3 mm Shape description: Round arch Head : 3 mm Head length: 13 mm Overall length: 40 mm Shank : 3 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.