
Mini Counterbore for Through Holes, 180 Deg, Uncoated, 2.8X1.5 mm
Mfr # 155600 2,8X1,5
Zoro # G614389796
product price:Â $30.99
/eaKey Features
Overall Length
45 mm
Material - Machining
HSS E
Number of Flutes
3
Shank Type
Plain Shank
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
155600 2,8X1,5
Zoro #
G614389796
UPC #
-
Country of Origin
France
Dimensions
Overall Length
45 mm
Shank Dia.
2.8 mm
for screw size
M1.4
Details
Item
Counterbore
Material - Machining
HSS E
Number of Flutes
3
Shank Type
Plain Shank
Finish
Uncoated
Standards
DIN 1866 A
Description
Spiral fluted counterbore with fixed pilot. DIN 1866-A / ISO 4205. Application: For through hole quality fine ISO values to DIN 69. For countersunk screws to ISO 2009, 2010, 7046, 7047 DIN 963, 964, 965, 966. Note: Size 4.6 x 2.4 is not defined in DIN. Countersink angle: 90 degrees Number of cutting edges Z: 3 for screw size: M1.4 Overall length L: 45 mm Shank Dia. Ds: 2.8 mm Feed f in steel < 500 N/mm2: 0.07 mm/rev.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.