
Mini Counterbore for Through Holes, 180 Deg, Uncoated, 4.3X2.2 mm
Mfr # 155700 4,3X2,2
Zoro # G614389703
product price: $30.99
/eaKey Features
Overall Length
56 mm
Material - Machining
HSS E
Number of Flutes
3
Shank Type
Plain Shank
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
155700 4,3X2,2
Zoro #
G614389703
UPC #
-
Country of Origin
France
Dimensions
Overall Length
56 mm
Shank Dia.
4.3 mm
for screw size
M2
Details
Item
Counterbore
Material - Machining
HSS E
Number of Flutes
3
Shank Type
Plain Shank
Finish
Uncoated
Standards
DIN 373
Description
Spiral fluted counterbore with fixed pilot. DIN 373 / ISO 4206. Application: For through hole quality fine ISO values to DIN 69. For socket-head screws to DIN 912, 6912, 7984, and cheese-head screws to ISO 1207 DIN 84. Note: Size 4.6 x 2.4 is not defined in DIN. Countersink angle: 180 degrees Number of cutting edges Z: 3 for screw size: M2 Overall length L: 56 mm Shank Dia. Ds: 4.3 mm Feed f in steel < 500 N/mm2: 0.07 mm/rev.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.