Zoro Homepage

Mini grinding point fine, AR, Type: KU10

  • Mfr # 550400 KU10

  • Zoro # G909578256


product price: $1.95
/ea
Sold in multiples of 10 for $19.50

Key Features

Diameter
10 mm
Grade
A
Grit
fine
Shank Diameter
3 mm
Head Length
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550400 KU10
Zoro #
G909578256
UPC #
4045197975331
Country of Origin
Germany

Dimensions

Diameter
10 mm
Shank Diameter
3 mm
Head Length
10 mm

Details

Item
Grinding point
Grade
A
Grit
fine
Grinding Media
Standard Aluminium Oxide
Type
KU10

Description

GARANT grinding points OSA certified and tested to DIN EN 12 413 are specially designed for hardness. Grit type and grit size for the specific applications and cover a very wide application range. Minimal radial run-out ensures vibration-free grinding. GARANT grinding points are generally suitable for edge and surface grinding and provide you with maximum material removal rates, long service life, and consistent surface finish quality of the component. Ceramic bonded grinding points in pink aluminium oxide AR. Medium-hard version. Fine grit. Shank Diameter 3 mm- shank length 30 mm. Application: For general-purpose grinding of unalloyed and low-alloy steels and cast iron. Recommended cutting speed 30 - 50 m/s. Grinding medium code: A Head Diameter: 10 mm Head length: 10 mm Shank Diameter: 3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.