Zoro Homepage

Mobile Tool Cart with 5 Drawers, Height: 500 mm

  • Mfr # 927620 500/5

  • Zoro # G811470198


product price: $2,407.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Overall Length
740 mm
Capacity
600 kg
Height
700 mm
Width
620 mm
Number of Drawers
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
927620 500/5
Zoro #
G811470198
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
740 mm
Height
700 mm
Width
620 mm
Material thickness
1 mm
Usable Width
550 mm
Usable Height
425 mm

Details

Item
Workshop mobile drawer unit
Capacity
600 kg
Number of Drawers
5
Number of Doors
0
Cylinder Lock
Modular Barrel

Description

Mobile Tool Cart with 5 Drawers, Height: 500 mm. Version: 24G drawer cabinet with sturdy steel construction. 100% full extension drawers with differential runners and 75 kg load capacity. Aluminum handles with labelling strips that can be exchanged and rewritten. Covering with a ribbed rubber mat- anti-roll lip and 2-component Haptoprene push handles. With 2 each ball-bearing fixed wheels and castors- castors with brakes for the wheels and the castor heads Dia 125 mm- with treadless polyurethane Tires- minimum rolling resistance- low noise and fiber shields. Drawers with individual drawer release system prevents the opening of drawers during transport. Can be locked centrally with cylinder lock. Fitted with: Drawer front height- mm: 50- 75- 75- 100- 125 Color: Cabinet body and drawer body RAL 7035 light grey- drawer fronts RAL 7016 anthracite- powder-coated. Drawer body not configurable- always RAL 7035 light grey. Note: Do not push these under workstations with electric height adjustment No. 920301 - 920316. Drawer/pull-out shelf load capacity: 75 kg Drawer runner extension partial/full extension: 100 % Individual drawer release system: One-hand Drawer usable area in G: 20x20 Height: 700 mm Width: 620 mm Depth: 740 mm Usable height: 425 mm Drawer body height: 500 mm Drawer body width: 600 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.