Zoro Homepage

Non-Slip Handle for Countersinks with 3 Drive Flats, Shank Diameter: 10 mm

  • Mfr # 150409 10

  • Zoro # G914403864


product price: $39.89
/ea

Key Features

Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150409 10
Zoro #
G914403864
UPC #
-
Country of Origin
Slovenia

Dimensions

Shank Dia.
10 mm

Details

Item
Stepped drill and countersink
Number of Pieces
10

Description

To accept GARANT high-precision countersinks with unequal spacing and 3 drive flats on the shank. One handle can accept various different sizes of countersink, all with the same shank diameter. Handy power grip made of particularly tough and impact-resistant polypropylene. Due to its special surface structure, the grip is non-slip even with oily or wet hands. Length of handle: 120 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.