Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Slip Handle for Countersinks with 3 Drive Flats, Shank Diameter: 6 mm

  • Mfr # 150409 6

  • Zoro # G114403909


product price: $31.89
/ea

Key Features

Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150409 6
Zoro #
G114403909
UPC #
-
Country of Origin
Slovenia

Dimensions

Shank Dia.
6 mm

Details

Item
Stepped drill and countersink
Number of Pieces
6

Description

To accept GARANT high-precision countersinks with unequal spacing and 3 drive flats on the shank. One handle can accept various different sizes of countersink, all with the same shank diameter. Handy power grip made of particularly tough and impact-resistant polypropylene. Due to its special surface structure, the grip is non-slip even with oily or wet hands. Length of handle: 106 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.