
Nut Driver with Power Grip, 10 mm
Mfr # 622152 10
Zoro # G911460969
product price: $25.59
/eaKey Features
SAE or Metric
Metric
Handle Type
Ergonomic
Shank Size
10 mm
Overall Length
273 mm
Handle Material
Multi-Component
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
622152 10
Zoro #
G911460969
UPC #
-
Country of Origin
Slovenia
Dimensions
Shank Size
10 mm
Overall Length
273 mm
Hex Size
10 mm
Blade Length
160 mm
Details
SAE or Metric
Metric
Handle Type
Ergonomic
Item
Nut Driver
Handle Material
Multi-Component
Finish
nickel-plated and chrome-plated
Fastening Tool Material
Chromium vanadium steel
Handle Shape
Ergonomic, Straight
Description
Nut Driver with Power Grip, 10 mm. Version: Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques- even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated. From size 8 with hexagon flats for wrench assistance. overall length: 273 mm Blade length: 160 mm Hexagon collar for wrench assistance: 13 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.