Zoro Homepage

Nut Driver with Power Grip, 6 mm

  • Mfr # 622152 6

  • Zoro # G811460861


product price: $17.55
/ea

Key Features

SAE or Metric
Metric
Handle Type
Ergonomic
Shank Size
6 mm
Overall Length
195 mm
Finish
nickel-plated and chrome-plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
622152 6
Zoro #
G811460861
UPC #
-
Country of Origin
Slovenia

Dimensions

Shank Size
6 mm
Overall Length
195 mm
Blade Length
90 mm
Hex Size
6 mm

Details

SAE or Metric
Metric
Handle Type
Ergonomic
Finish
nickel-plated and chrome-plated
Fastening Tool Material
Chromium vanadium steel
Item
Nut Driver
Handle Material
Multi-Component
Handle Shape
Ergonomic, Straight

Description

Nut Driver with Power Grip, 6 mm. Version: Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques- even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated. From size 8 with hexagon flats for wrench assistance. overall length: 195 mm Blade length: 90 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.