Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut Driver with Power Grip, 9 mm

  • Mfr # 622152 9

  • Zoro # G614387792


product price: $23.49
/ea

Key Features

Handle Type
Ergonomic, Straight
Shank Size
9 mm
Finish
Nickel-Plated and Chrome-Plated
Shank Material
Chromium vanadium steel
Handle Material
2-Component Haptoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
622152 9
Zoro #
G614387792
UPC #
-
Country of Origin
Slovenia

Dimensions

Shank Size
9 mm
Shank Length
140 mm

Details

Handle Type
Ergonomic, Straight
Finish
Nickel-Plated and Chrome-Plated
Shank Material
Chromium vanadium steel
Handle Material
2-Component Haptoprene
Hexagon collar for wrench assistance
13 mm

Description

Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated. From size 8 with hexagon flats for wrench assistance. overall length: 253 mm Blade length: 140 mm Hexagon collar for wrench assistance: 13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.