Zoro Homepage

Nut Driver with Power Grip Set, 8 Pc, 5 mm to 13 mm

  • Mfr # 622156 8

  • Zoro # G714403910


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
8
Shank Material
Chromium vanadium steel
Handle Type
Ergonomic, Straight
Handle Material
2-Component Haptoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
622156 8
Zoro #
G714403910
UPC #
-
Country of Origin
Slovenia

Details

Number of Pieces
8
Shank Material
Chromium vanadium steel
Handle Type
Ergonomic, Straight
Handle Material
2-Component Haptoprene

Description

Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated. From size 8 with hexagon flats for wrench assistance. Content: 1 each socket wrench No. 622152: Size 5, 5.5, 6, 7, 8, 9, 10, 13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.