Zoro Homepage

Open-End / Ratchet Ring Wrench, 14 mm

  • Mfr # 614820 14

  • Zoro # G311461009


product price: $46.69
/ea

Key Features

Finish
matte chrome-plated
Overall Length
193 mm
SAE or Metric
Metric
Material
Chrome vanadium steel
Offset
15 °
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614820 14
Zoro #
G311461009
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
193 mm
Size
14 mm
Ring Dia.
27.3 mm

Details

Finish
matte chrome-plated
SAE or Metric
Metric
Material
Chrome vanadium steel
Offset
15 °
Item
Wrench
Number of Geared Teeth
72
Ratchet Torque Rating
160 N·m
Working arc
Manufacturing Process
Drop Forged

Description

Open-End / Ratchet Ring Wrench, 72 Teeth, 14 mm. Version: Drop forged. Ring end with especially smooth-running- robust ring ratchet. Extremely small working arc of 5 Deg . Material: Chrome vanadium steel- matte chrome-plated . wrench length L: 193 mm Jaw width b: 30.9 mm Jaw height h1: 6.6 mm Ring thickness h2: 9.4 mm Ring Dia D: 27.3 mm Ratchet torque rating: 160 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.