
Open-End / Ratchet Ring Wrench, Size: 14mm
Mfr # 614770 14
Zoro # G811460519
product price: $28.80
/eaKey Features
Finish
chrome-plated
Overall Length
193 mm
Wrench Style
Combination
Material
Chromium vanadium steel
Reversing
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
614770 14
Zoro #
G811460519
UPC #
-
Country of Origin
India
Dimensions
Overall Length
193 mm
Size
14 mm
Ring Dia.
27.3 mm
Details
Finish
chrome-plated
Wrench Style
Combination
Material
Chromium vanadium steel
Reversing
No
Number of Geared Teeth
72
Offset
5 °
Item
Wrench
Head Type
Offset
Manufacturing Process
Drop Forged
Ring Setting
0°
Description
Open-End / Ratchet Ring Wrench, Size: 14mm. Version: Drop forged. Ring end with especially smooth-running- robust ring ratchet. Extremely small working arc of 5 Deg . Material: Chrome vanadium steel- matte chrome-plated . wrench length L: 193 mm Jaw width b: 31.1 mm Jaw height h1: 5.3 mm Ring thickness h2: 9.7 mm Ring Dia D: 27.3 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.