Zoro Homepage

Open-End / Ratchet Ring Wrench, Size: 16mm

  • Mfr # 614770 16

  • Zoro # G511460499


product price: $32.39
/ea

Key Features

Finish
chrome-plated
Overall Length
216 mm
Wrench Style
Combination
Material
Chromium vanadium steel
Offset
5 °
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614770 16
Zoro #
G511460499
UPC #
-
Country of Origin
India

Dimensions

Overall Length
216 mm
Size
16 mm
Ring Dia.
30.3 mm

Details

Finish
chrome-plated
Wrench Style
Combination
Material
Chromium vanadium steel
Offset
5 °
Item
Wrench
Reversing
No
Number of Geared Teeth
72
Manufacturing Process
Drop Forged
Head Type
Offset
Ring Setting
0°

Description

Open-End / Ratchet Ring Wrench, Size: 16mm. Version: Drop forged. Ring end with especially smooth-running- robust ring ratchet. Extremely small working arc of 5 Deg . Material: Chrome vanadium steel- matte chrome-plated . wrench length L: 216 mm Jaw width b: 35.1 mm Jaw height h1: 5.8 mm Ring thickness h2: 10.7 mm Ring Dia D: 30.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.