
Open-End / Ratchet Ring Wrench, Size: 17mm
Mfr # 614770 17
Zoro # G811460458
product price: $33.76
/eaKey Features
Finish
chrome-plated
Overall Length
233 mm
SAE or Metric
Metric
Wrench Style
Combination
Material
Chromium vanadium steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
614770 17
Zoro #
G811460458
UPC #
-
Country of Origin
India
Dimensions
Overall Length
233 mm
Size
17 mm
Ring Dia.
33.3 mm
Details
Finish
chrome-plated
SAE or Metric
Metric
Wrench Style
Combination
Material
Chromium vanadium steel
Number of Geared Teeth
72
Item
Wrench
Offset
5 °
Reversing
No
Manufacturing Process
Drop Forged
Ring Setting
0°
Head Type
Offset
Ratchet Torque Rating
241 N·m
Description
Open-End / Ratchet Ring Wrench, Size: 17mm. Version: Drop forged. Ring end with especially smooth-running- robust ring ratchet. Extremely small working arc of 5 Deg . Material: Chrome vanadium steel- matte chrome-plated . wrench length L: 233 mm Jaw width b: 37 mm Jaw height h1: 5.8 mm Ring thickness h2: 10.7 mm Ring Dia D: 33.3 mm Ratchet torque rating: 241 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.