Zoro Homepage

Open-End / Ratchet Ring Wrench, Size: 18mm

  • Mfr # 614770 18

  • Zoro # G211460508


product price: $36.29
/ea

Key Features

Finish
chrome-plated
Overall Length
239 mm
Wrench Style
Combination
Material
Chromium vanadium steel
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614770 18
Zoro #
G211460508
UPC #
-
Country of Origin
India

Dimensions

Overall Length
239 mm
Size
18 mm
Ring Dia.
33.4 mm

Details

Finish
chrome-plated
Wrench Style
Combination
Material
Chromium vanadium steel
Reversing
No
Item
Wrench
Number of Geared Teeth
72
Offset
5 °
Ring Setting
0°
Manufacturing Process
Drop Forged
Head Type
Offset

Description

Open-End / Ratchet Ring Wrench, Size: 18mm. Version: Drop forged. Ring end with especially smooth-running- robust ring ratchet. Extremely small working arc of 5 Deg . Material: Chrome vanadium steel- matte chrome-plated . wrench length L: 239 mm Jaw width b: 39.5 mm Jaw height h1: 6.7 mm Ring thickness h2: 11.2 mm Ring Dia D: 33.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.