Open End Wrench, 15 Deg, Chrome Vanadium Steel, 13mm x 14mm

  • Mfr # 610600 13X14

  • Zoro # G114387346


product price:  $11.55
/ea

Key Features

Material
Chrome vanadium steel
Overall Length
190 mm
Surface
Matt Chrome-Plated
Jaw position 1
15 Degrees
Width across flats 1
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
610600 13X14
Zoro #
G114387346
UPC #
-
Country of Origin
India

Dimensions

Size
13mm x 14mm
Overall Length
190 mm
Width across flats 1
13 mm
Maximum Jaw Width b2
35 mm
Maximum Jaw Width b1
33 mm
Width across flats 2
14 mm

Details

Material
Chrome vanadium steel
Surface
Matt Chrome-Plated
Jaw position 1
15 Degrees
Jaw position 2
15 Degrees

Description

Drop-forged. With close tolerance jaw widths. With optimized profile shank for specially secure grip and ergonomic working. Exceptional tool life and wear resistance. Standard: DIN 3110 / ISO 3318 Material: Chrome vanadium steel, non-flaking, matte chrome-plated. wrench length L: 190 mm maximum jaw width b1: 33 mm maximum jaw width b2: 35 mm maximum jaw height h: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.