
Open End Wrench, 15 Deg, Chrome Vanadium Steel, 13mm x 15mm
Mfr # 610600 13X15
Zoro # G714387357
product price:Â $11.65
/eaKey Features
Material
Chrome vanadium steel
Maximum Jaw Width b1
33 mm
Jaw position 2
15 Degrees
Width across flats 2
15 mm
Surface
Matt Chrome-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
610600 13X15
Zoro #
G714387357
UPC #
-
Country of Origin
India
Dimensions
Size
13mm x 15mm
Maximum Jaw Width b1
33 mm
Width across flats 2
15 mm
Maximum Jaw Width b2
35 mm
Width across flats 1
13 mm
Details
Material
Chrome vanadium steel
Jaw position 2
15 Degrees
Surface
Matt Chrome-Plated
Jaw position 1
15 Degrees
Description
Drop-forged. With close tolerance jaw widths. With optimized profile shank for specially secure grip and ergonomic working. Exceptional tool life and wear resistance. Standard: DIN 3110 / ISO 3318 Material: Chrome vanadium steel, non-flaking, matte chrome-plated. wrench length L: 190 mm maximum jaw width b1: 33 mm maximum jaw width b2: 35 mm maximum jaw height h: 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.