Open End Wrench, 15 Deg, Chrome Vanadium Steel, 36mm x 41mm

  • Mfr # 610600 36X41

  • Zoro # G814387400


product price: $64.39
/ea

Key Features

Material
Chrome vanadium steel
Overall Length
375 mm
Surface
Matt Chrome-Plated
Jaw position 2
15 Degrees
Jaw position 1
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
610600 36X41
Zoro #
G814387400
UPC #
-
Country of Origin
India

Dimensions

Size
36mm x 41mm
Overall Length
375 mm
Maximum Jaw Width b2
88 mm
Width across flats 2
41 mm
Width across flats 1
36 mm

Details

Material
Chrome vanadium steel
Surface
Matt Chrome-Plated
Jaw position 2
15 Degrees
Jaw position 1
15 Degrees

Description

Drop-forged. With close tolerance jaw widths. With optimized profile shank for specially secure grip and ergonomic working. Exceptional tool life and wear resistance. Standard: DIN 3110 / ISO 3318 Material: Chrome vanadium steel, non-flaking, matte chrome-plated. wrench length L: 375 mm maximum jaw width b1: 80 mm maximum jaw width b2: 88 mm maximum jaw height h: 11 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.