Zoro Homepage

Open End Wrench / Ratcheting Wrench, Reversible, 72 Teeth, 22 mm

  • Mfr # 614820 22

  • Zoro # G314386378


product price: $90.35
/ea
Free Shipping & Returns

Key Features

Finish
Matt Chrome-Plated
Material
Chrome vanadium steel
Size
22 mm
Number of Geared Teeth
72
Ratchet torque rating
410 N·m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614820 22
Zoro #
G314386378
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
22 mm
Jaw Height
9.6 mm
Maximum Ring Diameter d2
42 mm
Ring Thickness
13 mm
Jaw Width
45.7 mm

Details

Finish
Matt Chrome-Plated
Material
Chrome vanadium steel
Number of Geared Teeth
72
Ratchet torque rating
410 N·m
Ring setting
15 Degrees
Working arc
5 Degrees
Manufacturing process
Drop Forged

Description

Drop forged. Ring end with especially smooth-running, robust ring ratchet. Extremely small working arc of 5 Deg. Material: Chrome vanadium steel, matte chrome-plated. wrench length L: 286 mm Jaw width b: 45.7 mm Jaw height h1: 9.6 mm Ring thickness h2: 13 mm Ring D: 42 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.