
Open End Wrench / Ratcheting Wrench Set, Swivel Head, 5 Pc, 8 mm to 17 mm
Mfr # 614814 5
Zoro # G214420240
product price:Â $234.99
/ea
Free Shipping & Returns
Key Features
Finish
Matt Chrome-Plated
Wrench Material
Chrome vanadium steel
With Swivel Head
Yes
Working arc
5 Degrees
Manufacturing process
Drop Forged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
614814 5
Zoro #
G214420240
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Open End Wrench / Ratcheting Wrench Set
Finish
Matt Chrome-Plated
Number of Pieces
5
Wrench Material
Chrome vanadium steel
With Swivel Head
Yes
Working arc
5 Degrees
Manufacturing process
Drop Forged
Description
Drop forged. Ring end with especially smooth-running, robust ring ratchet. Extremely small working arc of 5 Deg. Material: Chrome vanadium steel, matte chrome-plated. Supplied with: 1 each wrench No. 614812 in sizes 8, 10, 13, 16, 17. Note: Spare tool wallets can be found under No. 614835 / 614836.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.