
Open End Wrench / Ratcheting Wrench, Swivel Head, 72 Teeth, 15 mm
Mfr # 614812 15
Zoro # G014386197
product price: $49.89
/eaKey Features
Finish
Matt Chrome-Plated
Overall Length
200 mm
Material
Chrome vanadium steel
Size
15 mm
Number of Geared Teeth
72
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
614812 15
Zoro #
G014386197
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
200 mm
Size
15 mm
Jaw Width
33.4 mm
Ring Thickness
10 mm
Maximum Ring Diameter d2
28.9 mm
Jaw Height
6.9 mm
Details
Finish
Matt Chrome-Plated
Material
Chrome vanadium steel
Number of Geared Teeth
72
Ratchet torque rating
200 N·m
Manufacturing process
Drop Forged
Working arc
5 Degrees
Description
Drop forged. Ring end with especially smooth-running, robust ring ratchet. Extremely small working arc of 5 Deg. Material: Chrome vanadium steel, matte chrome-plated. wrench length L: 200 mm Jaw width b: 33.4 mm Jaw height h1: 6.9 mm Ring thickness h2: 10 mm Ring D: 28.9 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.