Open End Wrench / Ratcheting Wrench, Swivel Head, 72 Teeth, 16 mm

  • Mfr # 614812 16

  • Zoro # G414386087


product price: $54.49
/ea

Key Features

Finish
Matt Chrome-Plated
Overall Length
216 mm
Material
Chrome vanadium steel
Number of Geared Teeth
72
Size
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614812 16
Zoro #
G414386087
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
216 mm
Size
16 mm
Ring Thickness
10.6 mm
Jaw Width
34 mm
Jaw Height
7.1 mm

Details

Finish
Matt Chrome-Plated
Material
Chrome vanadium steel
Number of Geared Teeth
72
Working arc
5 Degrees
Ratchet torque rating
250 N·m
Manufacturing process
Drop Forged

Description

Drop forged. Ring end with especially smooth-running, robust ring ratchet. Extremely small working arc of 5 Deg. Material: Chrome vanadium steel, matte chrome-plated. wrench length L: 216 mm Jaw width b: 34 mm Jaw height h1: 7.1 mm Ring thickness h2: 10.6 mm Ring D: 30.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.