Open End Wrench / Ratcheting Wrench, Swivel Head, 72 Teeth, 18 mm

  • Mfr # 614812 18

  • Zoro # G214386010


product price: $57.75
/ea

Key Features

Finish
Matt Chrome-Plated
Overall Length
239 mm
Material
Chrome vanadium steel
Size
18 mm
Number of Geared Teeth
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
614812 18
Zoro #
G214386010
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
239 mm
Size
18 mm
Jaw Height
8.1 mm
Ring Thickness
11.2 mm
Jaw Width
38.6 mm

Details

Finish
Matt Chrome-Plated
Material
Chrome vanadium steel
Number of Geared Teeth
72
Manufacturing process
Drop Forged
Working arc
5 Degrees
Ratchet torque rating
300 N·m

Description

Drop forged. Ring end with especially smooth-running, robust ring ratchet. Extremely small working arc of 5 Deg. Material: Chrome vanadium steel, matte chrome-plated. wrench length L: 239 mm Jaw width b: 38.6 mm Jaw height h1: 8.1 mm Ring thickness h2: 11.2 mm Ring D: 33.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.