Shop GARANT
See all product information
Create Account
Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 13 mm
- Mfr # 614800 13
- Zoro # G709573321
product price:Â
$
28.65
/ea
Key Features
Material
Chrome Vanadium Steel
Overall Length
180 mm
Nominal Size
13 mm
Jaw Width
27.1 mm
Ring Diameter
25.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 614800 13
- Zoro #
- G709573321
- UPC #
- 4045197160232
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 180 mm
- Nominal Size
- 13 mm
- Jaw Width
- 27.1 mm
- Ring Diameter
- 25.5 mm
- Jaw Height
- 6 mm
- Width Across Flats
- 13 mm
- Spanner Length
- 180 mm
- Ring Thickness
- 9.3 mm
Details
- Item
- Wrench
- Material
- Chrome Vanadium Steel
- No. of Teeth
- 72
- Ratchet Torque Rating
- 115 N·m
- Ring Setting
- 0 Degrees
- Finish
- Matte Chrome-Plated
- Working Arc
- 5°
- Method of Construction
- Drop Forged
- Offset
- 0°
Description
Drop forged. Ring end with especially smooth-running reversible ring ratchet. Extremely small working arc of 5Deg . Material: Chrome vanadium steel- matt chrome-plated. wrench length L: 180 mm Jaw width b: 27.1 mm Jaw height h1: 6 mm Ring thickness h2: 9.3 mm Ring dia D: 25.5 mm Ratchet torque rating: 115 Nm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.