Zoro Homepage

Pack of Insert Screws, 10 Pieces

  • Mfr # 219882

  • Zoro # G016326498


product price: $95.75
/ea
Free Shipping & Returns

Key Features

Length
12 mm
Drive
15IP
Thread
M4
Tightening Torque
3 N·m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219882
Zoro #
G016326498
UPC #
-
Country of Origin
Sweden

Dimensions

Length
12 mm

Details

Item
Insert screw
Drive
15IP
Thread
M4
Tightening Torque
3 N·m

Description

Pack of insert screws 10 pieces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.