
PCD Ball Nose End Mill for Aluminum, Straight Cut, Coolant Through, 10 mm
Mfr # 209806 10
Zoro # G714382567
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
209806 10
Zoro #
G714382567
UPC #
-
Country of Origin
Germany
Dimensions
Milling Diameter
10 mm
Description
High-performance PCD slot drill for the highest demands in respect to material removal rates. Straight flutes for a neutral cut. No. of teeth Z: 2 No. of teeth Z: 2 Flute length Lc: 10 mm Overhang length L1 incl. recess: 26 mm Recess Dia. D1: 9.4 mm Overall length L: 80 mm Shank Dia. Ds: 10 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.