Zoro Homepage

PCD End Mill for Aluminum, Dragging Cut, Coolant Through, 10 mm

  • Mfr # 209801 10

  • Zoro # G114382853


product price: $447.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209801 10
Zoro #
G114382853
UPC #
-
Country of Origin
Germany

Description

High performance PCD slot drill for high metal removal rates. Axial angle positive. a = 4 Deg. Dragging cut for standard applications. Through-coolant: yes Tolerance nominal Dia. h10 No. of teeth Z: 2 Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA with h6 No. of teeth Z: 2 Flute length Lc: 20 mm Overhang length L1 incl. recess: 30 mm Recess Dia. D1: 9.4 mm Overall length L: 90 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.