Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCD Torus End Mill for Aluminum, Straight Cut, Coolant Through, 3/0.3 mm

  • Mfr # 209804 3/0,3

  • Zoro # G814382696


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Milling Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209804 3/0,3
Zoro #
G814382696
UPC #
-
Country of Origin
Germany

Dimensions

Milling Dia.
3 mm

Description

High performance PCD slot drill for high metal removal rates. Straight flutes for a neutral cut. Tolerance for corner radius R1 = ±0.01 mm. No. of teeth Z: 2 Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 2.5 mm Corner radius R1: 0.3 mm Overhang length L1 incl. recess: 14 mm Recess Dia. D1: 2.8 mm Overall length L: 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.