Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phillips Bit Socket, 1/4 inch Dr, No. 2, 631619 2

  • Mfr # 631619 2

  • Zoro # G114371383


product price: $10.55
/ea

Key Features

Overall Length
36 mm
Finish
Satin Chrome-Plated
Material
Chrome vanadium steel
For Screws
3.1 mm
Cross-head size
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
631619 2
Zoro #
G114371383
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Length
36 mm
Tip Size
#2
Cross-head size
2

Details

Item
Screwdriver for Phillips
Finish
Satin Chrome-Plated
Material
Chrome vanadium steel
For Screws
3.1 mm

Description

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square drive socket with hole to DIN 3120 D 6.3. Material: Chrome vanadium steel, satin chromium plated. Square drive: 1/4 in for screw : 3.1 5.2 mm drive end: 12.5 mm Length: 36 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.