
Phillips Bit Socket, 1/4 inch Dr, No. 3, 631619 3
Mfr # 631619 3
Zoro # G614371425
product price: $10.55
/eaKey Features
Overall Length
36 mm
Finish
Satin Chrome-Plated
For Screws
5.3 mm
Diameter
12.5 mm
Material
Chrome vanadium steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
631619 3
Zoro #
G614371425
UPC #
-
Country of Origin
Czechia
Dimensions
Overall Length
36 mm
Tip Size
#3
Diameter
12.5 mm
Details
Item
Screwdriver for Phillips
Finish
Satin Chrome-Plated
For Screws
5.3 mm
Material
Chrome vanadium steel
Description
Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square drive socket with hole to DIN 3120 D 6.3. Material: Chrome vanadium steel, satin chromium plated. Square drive: 1/4 in for screw : 5.3 7.2 mm drive end: 12.5 mm Length: 36 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.