
Phillips Torsion Bit, 1/4 inch Hex, #2
Mfr # 675105 2/25
Zoro # G714500992
product price: $1.59
/eaSold in multiples of 10 for $15.90
Key Features
Fastening Tool Tip Size
#2
Standards
DIN ISO 1173
Cross-head size
2
Colour coding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
675105 2/25
Zoro #
G714500992
UPC #
-
Country of Origin
Czechia
Dimensions
Fastening Tool Tip Size
#2
Cross-head size
2
Details
Standards
DIN ISO 1173
Colour coding
Yes
Description
For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000 675050. With torsion zone, toughened. The torsion zone absorbs the peaks of force when screw driving. This protects the screw profile and achieves longer tool life apart from size TX40. Application: For Phillips cross-head screws to DIN 3128 and DIN ISO 2351-2. Standard: DIN ISO 1173. Material: Chrome vanadium special alloy, high strength. overall length: 25 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.