Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Insert, Medium Hard, Replacement Insert for 752500, 752510, 752520

  • Mfr # 752550 60

  • Zoro # G614500870


product price: $23.95
/ea

Key Features

Color
Red
Hammer Tip Dia.
60 mm
Fits Hammers with Dia
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
752550 60
Zoro #
G614500870
UPC #
-
Country of Origin
Germany

Dimensions

Hammer Tip Dia.
60 mm

Details

Color
Red
Item
Striking insert
Fits Hammers with Dia
60 mm

Description

Application: Plastic insert cellulose acetate, red: of transparent impact-resistant red plastic. Shore hardness approx. 75D. Suitable for: Soft-faced hammer with dead-blow absorption No. 752500 / 752510 / 752520.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.