Zoro Homepage

Pliers set- 4 pieces VDE insulated

  • Mfr # 700180 4

  • Zoro # G610591612


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Standards
DIN EN IEC 60900 / VDE 0682-201
Number Of Pliers
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700180 4
Zoro #
G610591612
UPC #
4045197559098
Country of Origin
Viet Nam

Details

Item
Multi-function pliers
Standards
DIN EN IEC 60900 / VDE 0682-201
Number Of Pliers
4

Description

Pliers chrome-plated- handles with ergonomically optimised multi-component coverings with non-slip Haptoprene surface. Insulated to DIN EN IEC 60900 / VDE 0682-201 for working at voltages up to 1000 V. Supplied with: 1 combination pliers No. 701710: Size 180 1 snipe-nose pliers straight No. 713310: Size 200 1 side cutter No. 725310: Size 160 1 wire stripper No. 728755: Size 160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.