Zoro Homepage

Pliers Wrench, Overall Length: 300 mm

  • Mfr # 813501 300

  • Zoro # G314420287


product price: $78.95
/ea
Free Shipping & Returns

Key Features

Max. Jaw Opening
68 mm
Jaw length
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
813501 300
Zoro #
G314420287
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
300 mm
Jaw length
32 mm

Details

Max. Jaw Opening
68 mm
Item
Pliers Wrench

Description

Parallel guided, smooth jaws, chrome-plated version. Ratchet adjustment at the push of a button and clamping lever for high contact pressure at the jaws. The travel between the gripping faces is large enough to permit release and grip on a ratchet basis. User-friendly working due to ergonomically shaped handles with non-slip plastic coating, reducing the risk of slipping. Pliers wrench, chrome-plated. Laser engraved scale front face metric and rear face imperial, allows the width across flats to be pre-set. Application: Grips screws, nuts, chrome-plated fittings etc. without damaging them.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.